22 in. Spline Core Bit 1-Piece

You last purchased this on
 
Milwaukee®

22 in. Spline Core Bit 1-Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

22 in. Spline Core Bit 1-Piece

  • Fast #
  • Part #M48205464
  • Item #4843287
  • Manufacturer Part #48-20-5464
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thick-wall core body for durability even in large hammers
  • Optional: centering tip to reduce bit walking and create exact spot drilling
  • Asymmetrical and alternating teeth for faster material pulverization
  • Designed for spline rotary hammers and ideal for brick, block, and concrete applications
  • Requires Certification

Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
2-5/8 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drilling Depth (in):
3 in
Height:
22 in
Length:
22 in
Number of Pieces:
1 Piece
Shank Style:
Spline
Weight:
4.05 lb
Width:
2-63/100 in