DESCRIPTION

  • Clear button functions, easy setup over molded grip for easy handling
  • Distance-to-spot ratio measures a 1' spot from 12' way
  • Fixed emissivity: 0.95
  • Fully bumpered nose, shielded LCD survives 6' drops
  • Hold, max, min, avg, diff modes
  • Measures surface temperatures -22°F to 1022°F for use in a variety of applications
  • Premium LCD display for clear readings
  • User-configurable high/low temperature alert

Milwaukee -22 to 1022 Deg F Infrared Temperature Gun (Less Battery)

M227820

Color Finish

 

SPECIFICATIONS

Color Finish
Black, Red
Temperature Range
-22 to 1022 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$99.96
EACH
  • QUANTITY