DESCRIPTION

  • Diameter: 1/2"
  • Drilling depth: 22"
  • Length: 24"
  • SDS shank

Milwaukee 22 x 24 in. 4-Flue Carbide Single Drive System Bit

M48207479

Bit Diameter:

1/2 in

SPECIFICATIONS

Bit Diameter
1/2 in
Length
24 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$28.48
EACH
  • QUANTITY