DESCRIPTION

  • Diameter: 5/8"
  • Drilling depth: 22"
  • Length: 24"
  • SDS shank

Milwaukee 22 x 24 in. 4-Flue Steel Single Drive System Bit

M48207609

Bit Diameter:

5/8 in

SPECIFICATIONS

Bit Diameter
5/8 in
Length
24 in
Material
Steel
Shank Style
SDS-Plus

Starting at
$33.5
EACH
  • QUANTITY