DESCRIPTION

  • Diameter: 3/8"
  • Drilling depth: 22"
  • Length: 24"
  • SDS shank

Milwaukee 22 x 24 in. Single Drive System Bit

M48207459

Bit Diameter:

3/8 in

SPECIFICATIONS

Bit Diameter
3/8 in
Length
24 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$22.32
EACH
  • QUANTITY