DESCRIPTION

  • Diameter: 1-5/8"
  • Drilling depth: 18"
  • Features a 4-Cutter tip to avoid lock up in rebar
  • Length: 23"
  • SDS-Max shank

Milwaukee 23 in. SDS Bit

M48203991

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1-5/8 in
Length
23 in
Material
Carbide
Shank Style
SDS-Max

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$134.28
EACH
  • QUANTITY