DESCRIPTION

  • 1-3/8 In. diameter, 4-cutter head
  • Drilling depth 18 In.
  • Overall length 23 In.
  • SDS-max shank

Milwaukee 23 in. SDS-Max Bit

M48203980

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1-3/8 in
Drill Bit Type
Hammer
Length
23 in
Material
Carbide
Number Of Pieces
1 Piece
Shank Size
18 in
Shank Style
SDS-Max

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY