DESCRIPTION

  • Hardtop™ Construction, designed for stacking
  • 6 in. all-terrain metal rim wheels
  • Industry's strongest extendable handle
  • All metal skid plates
  • 200 Lbs. weight capacity
  • 18 in. width
  • Wide grip handle
  • Fold down front panel
  • 168D Ballistic material construction
  • Integrated tablet sleeve

Milwaukee 24" Hardtop Rolling Bag with 250 lb Weight Capacity in Black and Red

M48228220

Manufacturer Part #: 48-22-8220

Work Load Limit:

250

SPECIFICATIONS

Application
Storage
Depth
16 in
Height
21 in
Portable
Yes
Tool Type
Tool Bag
Type
M48228220
Weight
27
Width
25 in
Work Load Limit
250

Print