DESCRIPTION

  • Aggressive tip geometry and coated flutes for fast cutting and debris removal
  • Provides a pull-through hole in the tip for easy installation of small wire systems
  • With 3-flat Secure-Grip™ shanks reduce bit slippage in the chuck

Milwaukee 24 in. Bell Hanger Bit

M48137325

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Drilling Depth in
20 in
Length
24 in
Material
Steel

Starting at
$19.68
EACH
  • QUANTITY