DESCRIPTION

  • For selfeed bits, auger bits and hole saw 1" diameter and larger with 7/16" shank
  • Hex shank: 7/16"
  • Length: 24"

Milwaukee 24 in. Hex Shank Extension

M48284016

Shank Size:

SPECIFICATIONS

Color Finish
Black
Diameter
1 in
Length
24 in
Material
Steel
Shank Size
0.44

Starting at
Call for Pricing
  • QUANTITY