24 in. Portable Bandsaw Table
24 in. Portable Bandsaw Table
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on work bench or used with 3/4 in. diameter pipe for legs. DOES NOT COME WITH the 3/4 in. pipe legs.
- Heavy-duty clamping chain and crank nut easily secures all shapes of material
- Converts Milwaukee's portable band saws to stationary units
- Net weight 34 lbs.
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- ETL Listed:
- No
- Height:
- 7 in
- Length:
- 24 in
- Material:
- Steel
- Tool Stand Type:
- Table Saw Stand
- Type:
- M48080260
- UL Listed:
- No
- Weight:
- 42 lb
- Width:
- 12-19/50 in