DESCRIPTION

  • Alloy backing steel provides extended blade life
  • Exceptional durability
  • Precision-formed teeth create fast and clean cuts

Milwaukee 24 TPI Compound Band Saw Blade

M48390538

Blade Length:

35-3/8 in

SPECIFICATIONS

Blade Length
35-3/8 in
Blade Thickness In
0.02 in
Blade Width
1/2 in
Material
Steel
Teeth Per Inch
24

Starting at
$9.35
EACH
  • QUANTITY