2.4V Battery Pack
2.4V Battery Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No memory effect - Full battery capacity is always available
- Ni-Cad battery
- 1.3 Amp hour battery
- NiCad stick style
- Individual cell voltage monitoring
- For use with Milwaukee 2.4 volt cordless tools
Documents
Specifications
- AMP:
- 1.3
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-69/100 in
- Height:
- 4-13/100 in
- Length:
- 1-69/100 in
- Tool Type:
- Rechargeable Battery
- Volts:
- 2.4V
- Weight:
- 19/50 lb
- Width:
- 1-69/100 in