25 ft. Magnetic Tape Measure
This product has been replaced by
Manufacturer Part #48-22-0325
25 ft. Magnetic Tape Measure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Blade Width (in):
- 1-6/100 in
- Case Material:
- Plastic, Rubber
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Tool Type:
- Tape Measure
- Weight:
- 0.68 lb