25 ft. x 5/16 in. Cable
25 ft. x 5/16 in. Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carries power through end of cable
- Maneuvers the tightest bends
- Solid polymer core: best mix of strength and flexibility
- Optional removable inner drum: prevents cable bind up and contains mess
- End of cable indicator: approximately 3 ft from back end of cable
- Corrosion resistant core: will not rust to cable
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8-2/5 in
- Diameter:
- 5/16 in
- Fits Pipe Size:
- 5/16 in
- Height:
- 4 in
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Product Type:
- Cable
- Type:
- M48532581
- Weight:
- 5.266 lb
- Width:
- 8-4/5 in