26 ft. Magnetic Tape Measure
26 ft. Magnetic Tape Measure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 point reinforced frame drop protection
- Finger stop protected zone when hook retracts
- Nylon bond blade protection markings are up to 10x more resistant to jobsite contamination
- Hook attachment
- Two sided printing increases measurement readability
- Up to 9' standout
- Wire form belt clip reduces pocket tearing
- Dual magnets securely attaches to EMT and steel studs
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Height:
- 7 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- Tool Type:
- Tape Measure
- Weight:
- 1-9/25 lb
- Width:
- 2-3/4 in