DESCRIPTION

  • Circular saw cuts at 45°
  • Delivers 750" per lbs of torque
  • Revolutionary 28V lithium-ion technology
  • Sawzall® recip saw with 1-1/8" stroke length

Milwaukee 28V Combination Kit

M092829

Volts:

SPECIFICATIONS

Blade Width
4 in
Chuck Size
1/2 in
Color Finish
Black, Grey, Red
Height
9 in
Length
14-1/2 in
Number of Tools Included
4
Power Source
Battery
RPM
4200
Type
Lithium-Ion
UL Listed
Yes
Volts
28V
Width
30-1/4 in

Starting at
Call for Pricing
  • QUANTITY