This product requires certification to purchase.

3/8 Tile & Natural Stone Bit

Milwaukee®

3/8 Tile & Natural Stone Bit

  • Fast #
  • Part #M48208994
  • Item #9051619
  • Manufacturer Part #48-20-8994
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

3/8 Tile & Natural Stone Bit

  • Fast #
  • Part #M48208994
  • Item #9051619
  • Manufacturer Part #48-20-8994
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 300 Pallet: 14400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Up to 2x Longer Life
  • Up to 20% faster drilling in natural stone
  • Hammer mode capability for faster drilling in granite, marble and stone
  • For use with glass, tile, ceramic, granite, marble, limestone, slate, and stone
  • Reinforced tip for maximum durability
  • Precision ground carbide for clean holes
  • Not recommended for porcelain tile
  • For use in hammer drill drivers
  • 3-Flat shank for reduced bit slippage
  • Available in sizes up to 1/2 in.
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/8 in
Bit Sizes
3/8 in
Number of Pieces
1 Piece
Shank Size
7/32 in
Characteristics & Features
Drill Bit Type
Specialty
Material
Carbide
Shank Style
3-Flat
Warranty & Product Information
Type
M48208994
UPC
045242542314