3-1/8 in. Bi-metal Circular Saw Blade

This product has been replaced by

Milwaukee® Silver Reciprocating Saw (Pack of 1)
Milwaukee® 3-1/2 in. Reciprocating Saw (Pack of 1)
Manufacturer Part #49-25-1271
You last purchased this on
 
Milwaukee®

3-1/8 in. Bi-metal Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Silver Reciprocating Saw (Pack of 1)
Milwaukee® 3-1/2 in. Reciprocating Saw (Pack of 1)
Manufacturer Part #49-25-1271
Milwaukee®

3-1/8 in. Bi-metal Circular Saw Blade

  • Fast #
  • Part #M48900035
  • Item #5146951
  • Manufacturer Part #48-90-0035
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for cutting wood with nails, drywall & plaster, fiberglass and non-ferrous metals
  • Universal shank* compatibility with most professional grade multi-tool brands
  • Titanium coated for extended life
  • Segmented design for long cuts
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood, Non-ferrous Metal, Fiberglass, Cutting
Blade Length (in):
3-1/4 in
Blade Material:
Bi-metal
Blade Type:
Circular Saw
Blade Width (in):
3-1/4 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Cutting Capacity:
4-3/20 in
Depth:
4-3/20 in
Diameter:
3-1/8 in
Height:
7/10 in
Length:
4-3/20 in
Tool Type:
Circular Saw Blade
Weight:
0.115 lb
Width:
4-3/25 in