3-3/4 in. Multi-tool Blade 10 Piece

This product has been replaced by

Milwaukee® Silver 1-5/8 in. Reciprocating Saw Blade (Pack of 3)
Milwaukee® 1-5/8 in. 18 TPI Reciprocating Saw (Pack of 10)
Manufacturer Part #49-25-1249
You last purchased this on
 
Milwaukee®

3-3/4 in. Multi-tool Blade 10 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Silver 1-5/8 in. Reciprocating Saw Blade (Pack of 3)
Milwaukee® 1-5/8 in. 18 TPI Reciprocating Saw (Pack of 10)
Manufacturer Part #49-25-1249
Milwaukee®

3-3/4 in. Multi-tool Blade 10 Piece

  • Fast #
  • Part #M48904050
  • Item #7246770
  • Manufacturer Part #48-90-4050
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for cutting wood with nails, non-ferrous metals, and PVC
  • 10 Blades per pack
  • Bi-metal construction for extra life
  • Universal shank compatibility with most professional grade multi-tool brands; adapter (48-90-0000) also available
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
3-5/8 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-17/20 in
Height:
1-9/20 in
Length:
3-3/4 in
Material:
Bi-metal
Package Quantity:
Pack of 10
Size:
2-1/2 in
Tool Type:
Blade
UL Listed:
No
Weight:
0.73 lb
Width:
6-4/5 in