DESCRIPTION

  • Diameter: 3/4"
  • Drilling depth: 10"
  • Length: 16"
  • Spline shank
  • Two cutter head

Milwaukee 3/4 in. Spline Shank Bit

M48204076

Length:

SPECIFICATIONS

Length
16 in
Material
Carbide
Shank Style
Spline

Starting at
Call for Pricing
  • QUANTITY