DESCRIPTION

  • Proprietary steel and heat treat process for maximum strength and durability
  • Six point deep wells for unyielding bit engagement
  • Thin wall construction for easy access in tight spaces

Milwaukee SHOCKWAVE™ 3/8 in. Deep Well Socket Set

M49664419

Number Of Pieces:

SPECIFICATIONS

Collection
SHOCKWAVE™
Drive Size
3/8 in
Material
Steel
Number Of Pieces
8 Piece

Starting at
Call for Pricing
  • QUANTITY