DESCRIPTION

  • Chamfered edge for fastening in tight spaces
  • Color-coded band for easy size identification
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee SHOCKWAVE™ 3/8 in. Magnetic Nut Driver

M49664735

Length:

2-9/16 in

SPECIFICATIONS

Collection
SHOCKWAVE™
Color Finish
Black
Drive Size
3/8 in
Length
2-9/16 in
Tool Type
Hex

Starting at
$3.35
EACH
  • QUANTITY