DESCRIPTION

  • Carbide tips extend performance in masonry applications
  • Faster drilling with reinforced flute geometry increases bit stability
  • Three-flat Secure-Grip™ shanks holds the bit firmly in the chuck

Milwaukee 3/8 in. X 4 in. X 6 in. Bit Hammer-Drill

M48208821

Bit Diameter:

3/8 in

SPECIFICATIONS

Bit Diameter
3/8 in
Length
6 in
Material
Steel
Shank Style
Standard

Starting at
$5.97
EACH
  • QUANTITY