• Cart

DESCRIPTION

  • Bit and blades are engraved for quick and easy size identification
  • Replaceable blades are made of hardened steel

Milwaukee Switchblade™ 3-Blade Replacement Kit 3 Pack

M482552

Diameter:

SPECIFICATIONS

Blade Length
1-3/8 in
Blade Width
1/2 in
Collection
Switchblade™
Color Finish
Red
Color Finish Category
Reds
Depth
7-4/5 in
Diameter
1-3/8 in
Height
3-3/4 in
Length
1-19/50 in
Material
Steel
Package Quantity
Pack of 3
Tool Type
Replacement Blade Kit
Weight
47/200
Width
7-22/25 in

Starting at
$16.5
per PACK
  • QUANTITY