3 ft. Lanyard
3 ft. Lanyard
Frequently Purchased Together
Product Details
Product Details
- Designed to reduce risks of dropped tools
- Shock absorbing design gradually slows tool
- Easy to use
- Best shock absorption
- Locking carabiner
- Integrated swivel
- Color coded by weight rating
- Serial numbers for inventory management
- Third-party tested at 2:1 safety factor
- For use with tools up to 1 pounds
Documents
Specifications
- Application:
- Safety
- Cable Length (ft):
- 3-1/48 ft
- Color Finish Name:
- Red, Black
- Depth:
- 7/10 in
- Height:
- 2-1/10 in
- Length:
- 7/10 in
- Material:
- Nylon
- Material Type:
- Nylon
- Product Type:
- Lanyard
- Size:
- 10 lb
- Weight:
- 36.25 lb
- Width:
- 36-1/4 in
- Work Load Limit:
- 10 lb