3 in. Copper Revival with Center Bit

You last purchased this on
 
Milwaukee®

3 in. Copper Revival with Center Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

3 in. Copper Revival with Center Bit

  • Fast #
  • Part #M48205094
  • Item #1313702
  • Manufacturer Part #48-20-5094
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Centering bit eliminates slipping for accurate hole placement and dimensions
  • Versatile design
  • Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut
  • Multipurpose SDS-Max or spline shank
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3-1/8 in
Length:
3 in
Tool Type:
Copper Revival Bit