DESCRIPTION

  • Includes 10 Shockwave Impact Duty™ insert bits (phillips, slotted and square)
  • Pivots to lock at a 0° or 30° angle

Milwaukee SHOCKWAVE™ 30 Degree Bit Holder

M48322301

Number Of Pieces:

11 Piece

SPECIFICATIONS

Collection
SHOCKWAVE™
Length
1 in
Material
Steel
Number Of Pieces
11 Piece

Starting at
$26.57
EACH
  • QUANTITY