DESCRIPTION

  • Lasts up to 25x longer than abrasive blades
  • No burrs eliminates secondary operations
  • No extreme heat buildup preserves blade life and allows handling the work piece immediately
  • No lubricant required

Milwaukee 30 Ton Metal Circular Saw Blade

M48404070

Diameter:

5-3/8 in

SPECIFICATIONS

Arbor Hole Size
20 mm
Blade Material
Metal
Diameter
5-3/8 in

Starting at
$53.06
EACH
  • QUANTITY