3/16 in - 1/2 in. x 1/2 x 3/8 in. SDS-Plus Masonry 6 Piece
3/16 in - 1/2 in. x 1/2 x 3/8 in. SDS-Plus Masonry 6 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional durability
- Centering tip improves accuracy
- Patented flute increases energy transfer and debris removal
- SDS shank reduces slippage
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 3/16 in - 1/2 in
- Drill Bit Type:
- Masonry
- Magnetic:
- No
- Number of Pieces:
- 6 Piece
- Product Type:
- Bit Set
- Shank Size:
- 3/8 in
- Shank Style:
- SDS-Plus