3/16 in - 7/8 in. x 7/8 x 3/8 in. Round Step 1 Piece

Part #M48899204  |  Item #4824610  |  Manufacturer Part #48-89-9204

$50.16 EACH
(Pricing is for 7/8 in)

Bit Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • JAM-FREE Performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: optimized for cordless drills in high speed
  • Rapid Strike™ tip: creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge for more productivity
  • Laser-engraved reference marks easily stop on any hole size
  • 3-Flat secure-grip shanks reduce bit slippage in the chuck
  • Made in the USA

Specifications

Bit Diameter: 7/8 in

Bit Sizes: 3/16 in - 7/8 in

Coating: Black Oxide

Depth: 5-17/20 in

Drill Bit Type: Step

Drilling Depth in : 5-17/20 in

Height: 1 in

Length: 5-17/20 in

Magnetic: No

Material: Black Oxide

Number Of Pieces: 1 Piece

Product Type: Step Bit

Shank Size: 3/8 in

Shank Style: Round

Tool Type: Step Drill Bit

Weight: 0.215

Width: 4-9/10 in