33 ft. Magnetic Tape Measure

You last purchased this on
 
Milwaukee®

33 ft. Magnetic Tape Measure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

33 ft. Magnetic Tape Measure

  • Fast #
  • Part #M48225233
  • Item #4844626
  • Manufacturer Part #48-22-5233
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-point reinforced frame
  • Finger stop- protects finger during blade retraction
  • Nylon bond blade protection
  • Hook attachment
  • Two sided printing increases measurement readability
  • Up to 9' standout
  • Wire form belt clip reduces pocket tearing
  • Dual magnets prevents roll off when measuring steel studs, EMT and threaded rod
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Height:
7-1/5 in
Length:
4-4/5 in
Material:
Plastic
Material Type:
Nylon
Number of Pieces:
1 Piece
Tool Type:
Tape Measure
Weight:
1-29/40 lb
Width:
2-4/5 in