3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece
MX4™ 3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rebar guards for increased DuraGuard in hard aggregate and rebar
- Variable flutes for up to 15% more holes per battery charge
- Breaker points for up to 20% faster drilling speeds
- ANSI specified to fit common anchors
- Wear mark indicators to indicate end of life
- Centering tip of exact spot drilling
- Wide flute entrance for increased faster dust removal
- Reinforced flutes to avoid bit breakage
Documents
Specifications
- ANSI:
- ANSI B212.15
- Application:
- Concrete, Masonry
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 3/4 in
- Collection:
- MX4™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Percussion
- Drilling Depth (in):
- 8 in
- Height:
- 3/4 in
- Length:
- 13 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Style:
- SDS-Max®
- Tool Type:
- Hammer Drill Bit
- UL Listed:
- No
- Width:
- 3/4 in