This product requires certification to purchase.

35 ft. Tape Measure

This product has been replaced by

Milwaukee® Black Tape Measure
Milwaukee® 35 ft. Tape Measure
Manufacturer Part #48-22-0335
You last purchased this on
 
Milwaukee®

35 ft. Tape Measure

  • Fast #
  • Part #M48220135
  • Item #7904516
  • Manufacturer Part #48-22-0135
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Black Tape Measure
Milwaukee® 35 ft. Tape Measure
Manufacturer Part #48-22-0335
Milwaukee®

35 ft. Tape Measure

  • Fast #
  • Part #M48220135
  • Item #7904516
  • Manufacturer Part #48-22-0135
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Name:
Yellow, Red, Black
GSA Approved:
No
Length:
35 ft
Material:
Steel, Plastic, Rubber
Tool Type:
Tape Measure
Weight:
1.3 lb
Width:
1-8/127 in