DESCRIPTION

  • Counter balanced/gear protection systems
  • Handle rotates 360°
  • Milwaukee® built motor
  • Orbital cutting action
  • Quik-Lok™ blade clamp
  • Speed dial
  • Variable speed trigger

Milwaukee Sawzall® 360° Rotating Handle Orbital Super Reciprocating Saw

M652321

Blade Length:

SPECIFICATIONS

AMP
13
Blade Length
19 in
CSA Certified
Yes
Collection
Sawzall®
Color Finish
Black, Red
Power Source
AC
UL Listed
Yes
Volts
120V
Width
5-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$249.17
EACH
  • QUANTITY