3/8 in. Close Quarter Drill Kit

Part #M037020  |  Item #3461130  |  Manufacturer Part #0370-20

$143.63 EACH

Chuck Size:

3/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal framed gear train for longer gear life
  • Large paddle trigger for smooth control and easy grip in any position
  • Angled chuck for reaching Close Quarters other drills cannot reach
  • Textured palm grip reduces slipping
  • Powerful 8.0A motor, 0 to 850 RPM and variable speed control

Specifications

AMP: 3.5

Application: Drilling

Bare Tool or Kit: Bare Tool

Chuck Size: 3/8 in

Chuck Type: Keyed

Color Finish: Black, Grey, Red

Color Finish Category: Blacks

Cord Length: 8 ft

Corded Cordless: Corded

Depth: 7-1/2 in

Height: 11 in

Length: 7-1/2 in

Material: Double Insulated

RPM: 1300

Tool Type: Drill

Type: M037020

UL Listed: No

Weight: 3.9

Width: 3-13/100 in