3/8 in. Ratchet & Socket Set 1 Piece
3/8 in. Ratchet & Socket Set 1 Piece
Frequently Purchased Together
Product Details
- 4 digress of arc swing
- Slim profile ratchet
- 90-tooth design
- Stamped socket sizes portable carrying case
- Four Flat™ sides feature wrench-ready design
- Removable inner tray specifically designed for steel storage case
- Most versatile sockets. Anti-roll, wrench-ready
- Flush directional lever
- Lifetime guarantee
- Four Flat™ sides on socket deter rolling
Documents
Specifications
- Application:
- Cutting, Residential
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drive Size:
- 3/8 in
- Handle Type:
- Straight
- Height:
- 15-1/10 in
- Length:
- 9-9/10 in
- Material:
- Steel
- Number of Pieces:
- 28 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1/2in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 6 in, 9/16 in
- Tool Type:
- Ratchet and Socket Set
- UL Listed:
- No
- Weight:
- 5.7 lb
- Width:
- 1-4/5 in
- WrenchType:
- Socket