3/8 x 3/8 x 3/8 in. 3-Flat Masonry
This product has been replaced by
Manufacturer Part #48-20-9021
3/8 x 3/8 x 3/8 in. 3-Flat Masonry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
- Faster drilling: reinforced flute geometry increases bit stability
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
- Longer life: Carbide tips extend performance in masonry applications
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/8 in
- Bit Sizes:
- 3/8 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3/8 in
- Drill Bit Type:
- Masonry
- Height:
- 6 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3/8 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Reusable:
- Yes
- Shank Size:
- 3/8 in
- Shank Style:
- 3-Flat
- Tool Type:
- Hammer Drill Bit
- Weight:
- 0.14 lb
- Width:
- 3/8 in