DESCRIPTION

  • A24R type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Dimensions: 4-1/2" L x 1/4" W x 7/8" H
  • Tested for balance

Milwaukee 4-1/2 in. Grinding Wheel

M49944520

Color Finish

 

SPECIFICATIONS

Arbor Hole Size
7/8 in
Color Finish
Black
Diameter
4-1/2 in
Material
Aluminum Oxide
Thickness
1/4 in
Width
1/4 in

Starting at
$1.6
EACH
  • QUANTITY