DESCRIPTION

  • Advanced airflow system
  • Debris baffles
  • Electronic clutch extends tool life and prevents bind-up
  • Overload protection maximizes motor life
  • Powerful 11A and 11000 RPM motor
  • Tool free accessory change
  • Tool free adjustable guard

Milwaukee 4-1/2 in. Sag Paddle No-Lock

M614631

Power Source:

SPECIFICATIONS

AMP
11
Cord Length
8 ft
Power Source
Electric
Width
4-1/2 in

Starting at
$163.4
EACH
  • QUANTITY