DESCRIPTION

  • Advanced airflow system
  • Debris baffles
  • Electronic clutch extends tool life and prevents bind-up
  • Overload protection maximizes motor life
  • Powerful 11 amp, 11000 rpm motor
  • Tool free accessory change
  • Tool free adjustable guard

Milwaukee 4-1/2 in. Small Angle Grinder Paddle Lock-On

M614630

RPM:

SPECIFICATIONS

AMP
11
Cord Length
8 ft
RPM
11000
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY