DESCRIPTION

  • A24R type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Dimensions: 4-1/2" L x 1/4" W
  • Tested for balance

Milwaukee 4-1/2 x 1/4 in. Grinding Wheel

M49944515

Color Finish

 

SPECIFICATIONS

Arbor Hole Size
5/8 in
Color Finish
Black
Diameter
4-1/2 in
Grit Type
Medium
Material
Aluminum Oxide, Silicon Carbide
Thickness
0.25 in
Width
1/4 in

Starting at
$2.5
EACH
  • QUANTITY