DESCRIPTION

  • A30S type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Dimensions: 4-1/2" L x 1/8" W x 7/8" H
  • Tested for balance

Milwaukee 4-1/2 x 1/8 in. Grinding Wheel

M49944510

Color Finish

 

SPECIFICATIONS

Arbor Hole Size
7/8 in
Color Finish
Black
Diameter
4-1/2 in
Grit Type
Coarse
Material
Metal
Thickness
0.125 in
Width
1/8 in

Starting at
$1.6
EACH
  • QUANTITY