DESCRIPTION

  • Centering tip reduces bit walking and create exact spot drilling
  • For use with drop-in anchors
  • Patented flute geometry to remove debris rapidly and maximize impact energy
  • Stopping shoulder to drill accurate depths repeatedly

Milwaukee 4-1/4 in. Stop Bit

M48207651

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/8 in
Length
4-1/4 in
Number Of Pieces
1 Piece
Shank Size
1.06 in
Shank Style
SDS-Plus

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.68
EACH
  • QUANTITY