4-1/2 in. Grinding Wheel

You last purchased this on
 
Milwaukee®

4-1/2 in. Grinding Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

4-1/2 in. Grinding Wheel

  • Fast #
  • Part #M49944525
  • Item #3011490
  • Manufacturer Part #49-94-4525
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • A30S Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • 4-1/2 in. x 1/8 in. x 5/8 to 11 in.
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Requires Certification

Specifications

Application:
Grinding
Arbor Hole Size:
5/8 in -11 in
Diameter:
4-1/2 in
Height:
1/8 in
Length:
4-9/20 in
Material:
Aluminum Oxide, Silicon Carbide, Zirconia Alumina
Number of Pieces:
1 Piece
Product Type:
Wheel
Thickness:
0.125 in
Weight:
0.4 lb
Width:
4-9/20 in