4-1/2 Small Angle GRINDER TRIGG GRIP Lock
This product has been replaced by
Manufacturer Part #6124-30
4-1/2 Small Angle GRINDER TRIGG GRIP Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overload Protection Maximizes motor life
- Electronic Clutch Extends tool life and prevents bind-up
- The 11 Amp 4-1/2 in Small Angle Grinder delivers up to 3X more durability and up to 50% more power than the competition
- External Brush Doors reduces service time by providing easy access to brushes
- Advanced Airflow System Maximizes airflow and reduces debris ingress, improving motor life and performance
- Debris Baffles - protect internal components by deflecting damaging debris out of the airflow at the intake vents
- Tool-Free Adjustable Guard Provides quick guard installations and adjustments
- Easily change in All Accessories in without a wrench
- 5/8 In-11 Spindle
- Trigger Grip Handle provides better control, reach and leverage
Specifications
- AMP:
- 11
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 15-3/5 in
- Diameter:
- 4-1/2 in
- Height:
- 5-3/25 in
- Length:
- 15-3/5 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 2
- Power Source:
- Electric
- RPM:
- 11000
- Tool Type:
- Angle Grinder
- Type:
- M612130
- Volts:
- 120VAC
- Watts:
- 2100 W
- Weight:
- 5.4 lb
- Width:
- 3-31/100 in