4-1/8 x 1-3/4 in. Multi-tool Blade
This product has been replaced by
Manufacturer Part #49-25-1261
4-1/8 x 1-3/4 in. Multi-tool Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for cutting wood with nails, non-ferrous metals, and PVC
- Universal shank compatibility with most professional grade multi-tool brands
- Titanium coated bi-metal construction for extended life
- Adapter (48-90-0000) available
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Width (in):
- 1-1/8 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 13/20 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3-7/20 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Tool Type:
- Tool Blade
- Weight:
- 0.105 lb
- Width:
- 7-11/20 in