DESCRIPTION

  • Centering tip reduces bit walking and create exact spot drilling
  • For use with drop-in anchors
  • Patented flute geometry to remove debris rapidly and maximize impact energy
  • Stopping shoulder to drill accurate depths repeatedly

Milwaukee 4-3/4 in. Short Stop Bit

M48207654

Bit Diameter:

5/8 in

SPECIFICATIONS

Bit Diameter
5/8 in
Length
4-3/4 in
Number Of Pieces
Number Of Points
Shank Size
1-69/100 in
Shank Style
SDS-Plus

Starting at
$22.58
EACH
  • QUANTITY