DESCRIPTION

  • Carbide tips extend performance in masonry applications
  • Faster drilling with reinforced flute geometry increases bit stability
  • Three-flat Secure-Grip™ shanks holds the bit firmly in the chuck

Milwaukee 4 in. Hammer Drill Bit 2 Pack

M48208805

Bit Diameter:

SPECIFICATIONS

Bit Diameter
3/16 in
Length
4 in
Material
Carbide
Number Of Pieces
1 Piece
Shank Size
2 in
Shank Style
3-Flat

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.7
per PACK
  • QUANTITY