DESCRIPTION

  • Double wing spurs allow for fast and clean hole cutting
  • Fast chip removal
  • Up to 10x faster drilling than flat boring bits

Milwaukee 4-Piece Wood Bit Set

M48130400

Material:

Steel

SPECIFICATIONS

Drilling Depth in
6-1/2 in
Material
Steel
Number Of Pieces
4 Piece
Shank Style
Hex

Starting at
$26.1
EACH
  • QUANTITY